£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
WypAll® X70 Reusable Large Wiper helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use.
Features and Benefits
• The WypAll® X70 cleaning cloths can be used by production workers to spray and wipe any areas that need tidying
• These absorbent cloths are tested as compatible with soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
• For any environments where fully saturated wiping is a requirement
• Always follow manufacturers' instructions for dilution, application and contact time
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Freestanding |
EAN | 0036000416114 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 8389 |
Number of Ply | 1 |
Number of Sheets | 870 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 310m |
Roll Type | Large |
Series | X70 Power Clean™ |
Sheet Length | 340mm |
Sheet Width | 315mm |
Sheets Per Roll/Sleeve | 870 |
System | X70 |
Textured/Embossed | Yes |
Total Length | 310m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |