£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Kimtech® Absorbent Folded Towels are designed to be strong, low-linting and ideal for use with chemicals. They are specifically engineered for applications involving solvents, paints and inks. Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, we applied our expertise and wiping technology to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs. The wipers are packaged in a splash-proof, water repellent polybag, giving you immediate access to hygienically protected folded sheets.
Features and Benefits
• Individual sheet size 38cm (L) x 32cm (W)
• Compatible with WypAll® Wiper Dispenser (product code 7969)
• Ideal for wiping tasks where low-lint or use of chemicals is required
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
MFR Part No. | 7505 |
Number of Ply | 1 |
Number of Sheets | 1000 |
Number of Sleeves/Rolls | 20 |
Product Form | Sheet |
Series | Kimtech® |
Sheet Length | 380mm |
Sheet Width | 320mm |
Sheets Per Roll/Sleeve | 50 |
Textured/Embossed | No |
Type | Z-Fold |
UNSPSC Code | 47120000 |