£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Kimtech® Auto Primary Tack Cloths are a cost-efficient solution for the automotive and manufacturing industries. Made with high-quality polyester/polyamide that doesn't fray, these washable cloths ensure a perfect finish with no residue, smears, or marks. The microfibers efficiently lift and trap surface dirt, making them ideal for controlled tasks. With a total of 100 packs containing 4 tack cloths each (400 total), these task-specific cloths are designed to maximize efficiency and productivity while reducing wiping and solvent costs.
Features and Benefits
• Each sheet measures 22.9cm (L) x 30.5cm (W)
• Perfect for use in the automotive and manufacturing industries
• 100 packs containing 4 tack clothes each (400 total)
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 38712 |
Number of Sheets | 100 |
Pack Quantity | 4 |
Product Form | Sheet |
Series | Auto |
Sheet Length | 24cm |
Sheet Width | 305mm |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |