£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Kimtech® Auto Sealant Wipers are designed for strength, low linting, and are 100% silicon-free. Tailored for wiping sealants from tools and brushes, these 100% polyester wipers have a non-woven open structure. Ideal for automotive and manufacturing industries, they come in packs of 12 with 30 sheets each (360 total). The wipers are compatible with various dispensers, offering engineered performance for controlled environments.
Features and Benefits
• Each sheet measures 40cm (L) x 40cm (W)
• 100% polyester and designed with a non-woven open structure
• Ideal for manufacturing and automotive industries
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 38714 |
Number of Sheets | 30 |
Pack Quantity | 12 |
Product Form | Sheet |
Series | Auto |
Sheet Length | 40cm |
Sheet Width | 400mm |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |