£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your hygiene standards in food processing and preparation areas with our Tork Basic Paper Blue W6. Not only does it ensure improved cleanliness but also ensures safety is a priority, which is why it's HACCP certified and highly visible, promoting a secure environment for your operations. Each sheet is accurately designed for maximum strength, thickness, and absorbency, allowing you to achieve outstanding results with fewer towels. And, its high capacity means you'll spend less time on refills, making your cleaning routine more efficient and hassle-free.
Features and Benefits
•Compatible with Tork W6 dispensers.
• HACCP compliant to be used in food processing and prep areas
• Stands up to high humidity and wet environments
• Max strength with great thickness and absorbency
• Blue in colour making it highly visible and easy to trace in food environments
• High-capacity roll for fewer refills
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | Blue |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 130002 |
Number of Ply | 1 |
Number of Sheets | 250 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 250m |
Series | Basic |
Sheet Length | 245mm |
Sheet Width | 195mm |
Sheets Per Roll/Sleeve | 1 |
System | W6 |
Textured/Embossed | No |
Total Length | 250m |
Type | Wiping Paper |
UNSPSC Code | 47120000 |