£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
Let guests experience home-away-from-home comfort in your low-traffic washroom with this bulk toilet paper. Its soft texture and superior performance provide a lasting impression of premium quality, while its decorative embossed design and high brightness enhance the feeling of luxury. Used with the closed design of the Tork T4 toilet roll dispenser, this 2-ply commercial toilet paper will be protected against dirt to remain clean and hygienic.
Features and Benefits
• Soft and bright toilet tissue
• Provides comfort in low-traffic washrooms
• Attractive design
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 59mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Hygienically Wrapped | No |
MFR Part No. | 128109 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Roll |
Roll Length | 300m |
Roll Type | Big |
Series | Basic |
System | M2 |
Textured/Embossed | No |
Type | Wiping Paper |
UNSPSC Code | 47120000 |