noscriptBasic Paper Centrefeed Rolls, 2 Ply | Cromwell Tools

Tork

Basic Paper Centrefeed Rolls, 2 Ply

3 Variations

For an effective wiping paper, the Tork® basic paper rolls are an economic and efficient choice. Capable of tackling grease, oil, and other industrial soilings, these wipes can be rinsed and reused, remaining as strong when wet as they are when dry.

Suitable for regular hand and surface wiping, these reliable and versatile wipes can be used as a portable solution, or in conjunction with a Tork® centrefeed dispenser.

Features and Benefits
• Suitable for one-hand dispensing for efficiency and ease of use
• Fast absorption, perfect for wiping and soaking up liquids
• Versatile solution with high capacity for grease, water, oil, and dirt
• High wet strength

Typical Applications
• Industrial settings
• Kitchens
• Healthcare sector
• Schools and nurseries

Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
• Food contact approved by ISEGA

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)

Notes
• Compatible with 121206 M2 / 129262 W1, W2 dispensers