£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
Transform your food preparation and processing areas to the best of hygiene with the exceptional wiping paper roll. Crafted specifically for environments where cleanliness is non-negotiable, this roll is your ultimate solution. HACCP certified, ensuring absolute safety in use. With it's Unrivalled strength, thickness, and absorbency in every sheet. Even when wet, these sheets deliver efficient and thorough cleaning, guaranteeing spotless surfaces. The high-capacity wiping paper roll is designed to outlast the rest, minimizing the hassle of frequent refills.
Features and Benefits
• HACCP compliant and food contact certified rolls for safe use in food processing and preparation areas
• Stands up to high humidity and wet environments
• Maximum strength, thickness, and absorbency
• High capacity for lower maintenance and fewer refills
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 130001 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 250m |
Series | Basic |
Sheet Length | 245mm |
Sheet Width | 195mm |
System | W6 |
Textured/Embossed | No |
Total Length | 250m |
Type | Wiping Paper |
UNSPSC Code | 47120000 |