noscriptTork Industrial Wiper, Blue, 2 Ply, 1 Rolls per Case, 510m per Roll 130050 | Cromwell Tools

Tork

Industrial Wiper, Blue, 2 Ply, 1 Rolls per Case, 510m per Roll

SKU:

MOL9521301C

MPN:

130050

£66.49

Ex VAT

£79.79

Inc VAT

IN STOCK (36)

    Product Details

    Mop up spills and wipe down parts with Tork® multi-purpose Wiping Paper Plus. The double-plied construction makes each sheet super-absorbent and perfect for mopping up spills and workspace surfaces.


    Use as an individual roll where you need it most, or refill the Tork® compatible wall-mounted or free-standing dispenser for a reliable hygiene system where it's needed most.


    Features and Benefits
    • QuickDry™ technology offers strength and absorbency for efficient drying
    • High capacity roll lasts longer and reduces refill times
    • A versatile solution suitable for a wide range of tasks
    • Each durable sheet can be rinsed and reused to reduce usage and waste


    Typical Applications
    • Industrial settings
    • Office and workplace settings
    • Education sector
    • Healthcare
    • Hospitality


    Approvals
    • EU EcoLabel® Approved


    Standards
    • FSC® Certified


    Notes
    • Compatible with Tork® dispensers 202048 and 202040


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Colour

    Blue

    EAN

    7322540183559

    ECLASS Code

    40030201

    MFR Part No.

    130050

    Number of Ply

    2

    Number of Sheets

    1500

    Pack Quantity

    1

    Product Form

    Roll

    Roll Length

    510m

    Sheet Width

    340mm

    Type

    Centrefeed Wiper Roll

    UNSPSC Code

    47120000