£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For a range of wiping and drying tasks, these Leonardo™ roll towels from Northwood® are a great choice. This sustainable brand offers high-quality towels suitable for small to medium spillages and quick-drying jobs.
Features and Benefits
• A sustainable option made with recycled fibres in the UK
• Continuous dispensing for user convenience to use only as much as you need
• High-performance roll at economical prices
Typical Applications
• Industrial settings
• Canteens
• Kitchens
Approvals
• EU Ecolabel certified
Standards
• CHSA Soft Tissue Standard
Notes
• All packaging is widely recycled including LDPE wrap
• 100% recycled
Attribute | Value |
---|---|
Brand | Northwood |
Certification | Recycled |
Colour | White |
Core Diameter | 45mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | RTW200 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Roll |
Roll Length | 200m |
Roll Type | Centrefeed |
Sheet Width | 200mm |
Textured/Embossed | No |
Total Length | 1200m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |