£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
This Wiper Roll from Perform® is perfect for every day wiping and cleaning tasks. Super-absorbent, it mops up small to medium spills quickly and efficiently. The large sheet size is user-friendly and convenient to have at hand.
Features and Benefits
• 100% recycled for sustainability
• Strong and absorbent to handle light to medium-duty spills
• Long-lasting and economically friendly
Typical Applications
• Industrial
• Workshop
• Janitorial jobs
Approvals
• EU Ecolabel certified
Standards
• CHSA Soft Tissue Standard
• Food contact safe
Notes
• All packaging is widely recycled including LDPE wrap
Attribute | Value |
---|---|
Brand | Northwood |
Certification | Recycled |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 5010146002610 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | PW2W111 |
Number of Ply | 2 |
Number of Sheets | 290 |
Number of Sleeves/Rolls | 2 |
Perforated | No |
Product Form | Roll |
Roll Length | 400m |
Roll Type | Large |
Series | Perform® |
Sheet Width | 260mm |
Sheets Per Roll/Sleeve | 1095 |
Textured/Embossed | No |
Total Length | 800m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |