£45.99
Ex VAT
£55.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These laminated and embossed rolls deliver excellent absorption and are ideal for use in a range of environments, including washrooms, kitchens, and canteens.
Features and Benefits
• Single-sheet dispensing for reduced wastage
• 100% recycled pulp for a sustainable option
• Delivers a combination of strength and softness for convenience and comfort
• Available in white or blue for colour coding
• LDPE shrink packaging is widely recycled for an Eco-friendly option
Typical Applications
• Education sector
• Leisure and sports
• Care homes
• Hotels
• Offices
Approvals
• CHSA Soft Tissue Standard approved
Attribute | Value |
---|---|
Brand | Northwood |
Certification | Recycled |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5010146718634 |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | RTW175PN |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Roll |
Roll Length | 175m |
Sheet Width | 200mm |
Textured/Embossed | Yes |
Total Length | 1050m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |