£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
Product Documents
Meet the resilient and absorbent Tork Cleaning Cloth, designed for extended use without the risk of tearing. Crafted in four distinct colors, it's your solution to prevent cross-contamination effectively. Whether in commercial kitchens, healthcare settings, or general cleaning applications, this durable cloth ensures reliability and efficiency. The Tork Cleaning Cloth stands out as a reusable, sturdy choice, contributing to environmental sustainability. Upgrade your cleaning routine with a versatile solution that combines durability, absorbency, and color-coded convenience for a hygienic and efficient operation.
Features and Benefits
• Versatile: Suitable for various cleaning tasks with compatibility with solvents, disinfectants, and detergents.
• Multipurpose: Handles general wiping tasks efficiently with a perfect balance of strength and absorbency.
• Durable: Strong and tear-resistant, ensuring longevity and reusability for cost-effective and sustainable cleaning solutions.
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | Blue |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 19445 |
Number of Ply | 1 |
Number of Sheets | 320 |
Number of Sleeves/Rolls | 8 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | Long-Lasting |
Sheet Length | 385mm |
Sheet Width | 300mm |
Sheets Per Roll/Sleeve | 40 |
System | W8 |
Textured/Embossed | No |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |