£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Elevate your cleaning regimen in healthcare environments with the Kimtech® Wettask™ wiping range, delivering premium wiping technology and expertise. This pack includes 12 rolls of 55 white cleaning wipes (660 total) along with a refillable, airtight canister. Specifically designed for solvents, these hygienic dry wipes can be customized with your chosen chemical or disinfectant. The controlled usage and airtight canister reduce the risk of spillages, enhancing safety and helping control wiping costs. These large, perforated disposable cleaning wipes are ideal for optimal infection control in busy healthcare settings. Experience efficiency, productivity, and cost-effectiveness with the task-specific premium quality of Kimtech® Wettask™ DS wipes.
Features and Benefits
• Always follow manufacturers' instructions for dilution, application and contact time
• These disposable industrial wipes each measure 15.2 cm (L) x 30.4 cm (W)
• These Kimtech® Wettask™ hygienic wipes are perfect for infection control in busy healthcare environments
• Tested for compatibility with various solutions, including peracetic acid, hydrogen peroxide, methyl ethyl ketone, isopropanol, acetone, bleach (sodium hypochlorite), and quats (quaternary ammonium compounds)
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 7752 |
Number of Sheets | 55 |
Pack Quantity | 12 |
Product Form | Roll |
Series | Wettask™ |
Sheet Width | 304mm |
Type | Wiper Roll |
UNSPSC Code | 47120000 |