£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
The Scott® Extra Couch Cover range has been designed to provide customers with quality protection for couches in the healthcare industry. The Scott® Extra Couch Cover is soft, absorbent, tear-resistant, and durable. These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit.
Features and Benefits
• Individual sheet size 51cm (L) x 38cm (W)
• Compatible with Scott® Wiper Dispensers
• Ideal for protecting couches and maintaining high levels of hygiene in the healthcare industry
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 7414 |
Number of Ply | 1 |
Number of Sheets | 200 |
Pack Quantity | 6 |
Product Form | Roll |
Roll Diameter | 12.1cm |
Series | Scott® |
Sheet Length | 38cm |
Sheet Width | 510mm |
Type | Couch Covers |
UNSPSC Code | 47120000 |