£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Essentials™ white hygiene roll is suitable for covering surfaces and for mopping up spills.
Features and Benefits
• Hygienically wrapped for reduced risk of contamination
• Perforated for easy use
• Cardboard core and LDPE wrap are widely recycled for an Eco-friendly choice
• Suitable for a range of settings
• Delivers excellent absorbency for spillages
• Packaging is made from 30% recycled materials
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | H2W540 |
Number of Ply | 2 |
Pack Quantity | 9 |
Product Form | Roll |
Roll Length | 40m |
Series | Essentials™ |
Sheet Width | 500mm |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |