£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Tork's toughest multipurpose paper is tailored for demanding environments, ensuring reliability and efficiency. With high wet strength, it excels in absorbing both oil and water, making it ideal for challenging industrial and commercial settings. The paper's versatility suits various cleaning tasks, providing durable and effective performance.
Features and Benefits
• Multipurpose paper designed for tough cleaning tasks
• High wet strength for efficient absorption of oil and water
• Ideal for removing oil, grease, lubricants, and dirt
• Strong texture and high absorbency ensure durability, even when wet
• Reusable for prolonged and effective use
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 71mm |
Dispenser Type | Floor Standing Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 473382 |
Number of Ply | 1 |
Number of Sheets | 700 |
Number of Sleeves/Rolls | 2 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 117m |
Roll Type | Combi |
Series | Heavy-Duty |
Sheet Length | 255mm |
Sheet Width | 335mm |
Sheets Per Roll/Sleeve | 350 |
System | W2 |
Textured/Embossed | Yes |
Total Length | 234m |
Type | Wiping Paper |
UNSPSC Code | 47120000 |