£197.00
Ex VAT
£236.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Scott® couch cover range has been designed to provide a cost-effective protective layer for couches in the healthcare industry. Compatible with various hand towel dispensers, including Kimberly-Clark dispenser code 7056, these portable covers are lightweight and easy to remove and fit.
Features and Benefits
• Absorbent, tear-resistant, soft and durable
• Delivered in lightweight, portable rolls that are easy to remove and fit
• Maintains high levels of hygiene where used
Typical Applications
• Healthcare
• Hospitals
• Doctors surgeries
Notes
• Elemental Chlorine Free (ECF)
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | FSC |
Colour | Blue |
Core Diameter | 40mm |
Dispenser Type | Wall Mounted |
EAN | 5027375051920 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | Yes |
MFR Part No. | 7398 |
Number of Ply | 2 |
Number of Sheets | 1680 |
Number of Sleeves/Rolls | 12 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 76m |
Roll Type | Small |
Series | Extra |
Sheet Length | 380mm |
Sheet Width | 510mm |
Sheets Per Roll/Sleeve | 140 |
Standards Met | ISO14001 ISO9001 |
Textured/Embossed | Yes |
Total Length | 912m |
Type | Couch Covers |
UNSPSC Code | 47120000 |