£85.99
Ex VAT
£103.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Advanced rolls are designed to maintain a high level of hygiene within the healthcare sector.
Features and Benefits
• Double ply offers better resistance and higher comfort
• Perforation for easy tear-off and consumption control
• Individual plastic wrap for each pair of roles to ensure optimum hygiene
Notes
Compatible with the Tork® couch roll dispenser
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | Blue |
Core Diameter | 51mm |
Dispenser Type | Wall Mounted |
EAN | 7322541052397 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | Yes |
MFR Part No. | 152226 |
Number of Ply | 2 |
Number of Sheets | 2970 |
Number of Sleeves/Rolls | 18 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 54.45m |
Roll Type | Small |
Series | Advanced |
Sheet Length | 330mm |
Sheet Width | 250mm |
Sheets Per Roll/Sleeve | 165 |
System | C1 |
Textured/Embossed | Yes |
Total Length | 980.1m |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |