£63.49
Ex VAT
£76.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Protect your patients when laying on the couch with these Advanced Hygiene Couch Rolls. Ideal for use in healthcare and beautician environments, they maintain high levels of hygiene
Features and Benefits
• Perforated for easy dispensing and reduced waste
• Suitable for use with a Tork® dispenser for easy access
• 2-ply for strength and patient comfort
Typical Applications
• Healthcare
Approvals
• FSC Certified
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | Blue |
Core Diameter | 51mm |
Dispenser Type | Wall Mounted |
EAN | 7310791230320 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | MOL9520084L |
Hygienically Wrapped | Yes |
MFR Part No. | 152250 |
Number of Ply | 2 |
Number of Sheets | 1320 |
Number of Sleeves/Rolls | 9 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 54.45m |
Roll Type | Small |
Series | Advanced |
Sheet Length | 330mm |
Sheet Width | 500mm |
Sheets Per Roll/Sleeve | 165 |
System | C1 |
Textured/Embossed | Yes |
Total Length | 490.05m |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |