£83.49
Ex VAT
£100.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Advanced rolls are designed to maintain a high level of hygiene within the healthcare sector.
Features and Benefits
• Double ply offers better resistance and higher comfort
• Perforation for easy tear-off and consumption control
• Individual plastic wrap for each pair of roles to ensure optimum hygiene
Notes
Compatible with the Tork® couch roll dispenser
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322541052403 |
ECLASS Code | 40030201 |
MFR Part No. | 150226 |
Number of Ply | 2 |
Number of Sheets | 165 |
Pack Quantity | 18 |
Product Form | Roll |
Roll Length | 54.5m |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |