£28.99
Ex VAT
£34.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
In settings where high standards of hygiene are important the Optimum Professional™ range of hygiene rolls is ideal. These rolls are made with pure pulp and are super absorbent. Available in a choice of sizes within the range, Optimum Professional™ offers two industry-standard widths to suit every need.
Features and Benefits
• Multiple sizes available for use in different professions
• Perforated sheets allow for easy change and replacement system
• Hygienically wrapped for reduced contamination risk
Typical Applications
• Healthcare sector
• Beautician industry
• Hospitality sectors
Standards
• CHSA Soft Tissue Standard
Notes
• All packaging is widely recycled including LDPE wrap
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | HR2W559PU |
Number of Ply | 2 |
Number of Sheets | 135 |
Pack Quantity | 9 |
Product Form | Roll |
Roll Length | 50m |
Sheet Width | 500mm |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |