£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
A strong and bulky wiper, ideal for engineering and mechanical environments. Fast absorption of oil and lubricants improves productivity. Added bulk and softness improves hand protection.
Handy Box System
Supplied in a portable box with easy handle and punch-out dispensing hole.
Cloth size:
32.4 x 38.5cm.
Box quantity: 200.
Notes
• Compatible with the W7 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | Blue |
Dispenser Type | Portable |
EAN | 7322540183849 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 130083 |
Number of Ply | 3 |
Number of Sheets | 200 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Sheet |
Roll Type | Folded |
Series | Industrial Heavy-Duty |
Sheet Length | 324mm |
Sheet Width | 385mm |
Sheets Per Roll/Sleeve | 200 |
System | W7 |
Textured/Embossed | No |
Type | Wiping Paper |
UNSPSC Code | 47120000 |