£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Industrial Cleaning Cloth is the efficient solution for tough cleaning tasks, designed for versatility in various applications. With compatibility for most solvents and disinfectants, it ensures robust performance. The cloth's durability and strength make it reusable and resistant to tearing. Paired with the Tork W4 dispenser, it offers hygienic single-sheet dispensing, reducing waste. Additionally, the Tork exelCLEAN® is a sustainable choice, demonstrating a 28% reduction in CO2 emissions since 2011, and features recycled packaging. Choose this cloth for effective, durable, and environmentally responsible cleaning.
Features and Benefits
• Heavy-duty design protects hands in industrial settings
• Multipurpose cloths efficiently remove oil, grease, and water marks
• Blue colour enhances visibility and traceability in food processing
• Sustainable choice with 100% recycled fibre packaging and 30% recycled plastics
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | Blue |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | 570579 |
Number of Ply | 1 |
Number of Sheets | 2640 |
Number of Sleeves/Rolls | 44 |
Perforated | No |
Product Form | Sheet |
Series | Industrial Heavy-Duty |
Sheet Length | 415mm |
Sheet Width | 355mm |
Sheets Per Roll/Sleeve | 60 |
System | W4 |
Textured/Embossed | No |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |