noscriptTork Industrial Cloth, White, 1 Ply, 1 Roll per Case, 152m per Roll 510137 | Cromwell Tools

Tork

Industrial Cloth, White, 1 Ply, 1 Roll per Case, 152m per Roll

SKU:

MOL9525101R

MPN:

510137

£65.99

Ex VAT

£79.19

Inc VAT

IN STOCK (44)

    Product Details

    Tork multi-purpose cleaning cloths are strong, soft and flexible. These cloths quickly absorb both oils and liquids, enabling easier cleaning.


    Features and Benefits
    • ExcelClean™ technology enables a quicker and more professional clean
    • Softness and flexibility makes it ideal in tight spaces
    • Tork Easy Handling™ for easier carrying, opening and disposing of packaging
    • Silicone-free cloth ensures that there is no residue left on a surface
    • Compatible with Tork® Floor or Wall Stand dispensers; developed for efficiency, reliability and safety, designed with the possibility to dispense with one hand


    Typical Applications
    • Light cleaning tasks


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Certification

    Eco Label FSC

    Colour

    White

    Core Diameter

    71mm

    Dispenser Type

    Wall Mounted

    EAN

    7322540057270

    ECLASS Code

    40030201

    Food Contact

    Yes

    Hygienically Wrapped

    No

    MFR Part No.

    510137

    Number of Ply

    1

    Number of Sheets

    400

    Number of Sleeves/Rolls

    1

    Perforated

    Yes

    Product Form

    Roll

    Roll Length

    152m

    Roll Type

    Combi

    Sheet Length

    380mm

    Sheet Width

    315mm

    Sheets Per Roll/Sleeve

    400

    System

    W1 W2 W3

    Textured/Embossed

    No

    Total Length

    152m

    Type

    Cleaning Cloth

    UNSPSC Code

    47120000