£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For extra strength and reliability, this 3-ply wiping paper from Tork® is one of the best on the market. Capable of tackling a range of heavy-duty jobs, this industrial paper offers superior performance with a high level of absorption of oil, grease, and dirt.
Features and Benefits
• Extra thick ply protects the hands from heat and scraps of metal
• Easy Handling® packaging allows for portability and easy disposal
• Durable design stays strong when wet
• QuickDry™ technology provides efficient absorption
Typical Applications
• Industrial settings
Approvals
• FSC® approved - the mark of responsible forestry
• EU Ecolabel Approved
Standards
• Fulfills legislative requirements for Food Contact Materials
Notes
• Compatible with 130080 W1 / 130081 W2 dispensers
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 71mm |
Dispenser Type | Floor Standing Wall Mounted |
EAN | 7322540183795 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | MOL9520700A MOL9520710P |
Hygienically Wrapped | No |
MFR Part No. | 130080 |
Number of Ply | 3 |
Number of Sheets | 750 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 255m |
Roll Type | Giant |
Series | Industrial Heavy-Duty |
Sheet Length | 340mm |
Sheet Width | 369mm |
Sheets Per Roll/Sleeve | 750 |
System | W1 |
Textured/Embossed | No |
Total Length | 255m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |