£75.49
Ex VAT
£90.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty combi roll cleaning cloths from Tork® are a convenient and adaptable bit of kit to have around a work area. Extremely durable, these highly absorbent cloths are strong enough to tackle a range of surfaces and soiling without falling to pieces.
Compatible with both Tork® freestanding or wall bracket dispensers; these rolls have been designed for single sheet dispensing to reduce waste and limit the spread of germs and bacteria through cross-contamination.
Features and Benefits
• ExcelClean® technology provides professional cleaning results
• Strong texture for excellent oil and water absorption
• Silicone-free cloth ensures no residue is left behind
• Helps to reduce solvent use by up to 41% when compared with traditional rags
Typical Applications
• Automotive
• Industrial
• Warehouses
Approvals
• FSC® approved - the mark of responsible forestry
Standards
• Fulfills legislative requirements for Food Contact Materials
• Aviation certified
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Core Diameter | 71mm |
Dispenser Type | Wall Mounted |
EAN | 7322540057553 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 530137 |
Number of Ply | 1 |
Number of Sheets | 280 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 106m |
Roll Type | Combi |
Series | Heavy-Duty |
Sheet Length | 380mm |
Sheet Width | 315mm |
Sheets Per Roll/Sleeve | 280 |
System | W1 W2 W3 |
Textured/Embossed | No |
Total Length | 106m |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |