£72.49
Ex VAT
£86.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Mop up spills and wipe down parts with Tork® multi-purpose Wiping Paper Plus. The double-plied construction makes each sheet super-absorbent and perfect for mopping up spills and workspace surfaces.
Use as an individual roll where you need it most, or refill the Tork® compatible wall-mounted or free-standing dispenser for a reliable hygiene system where it's needed most.
Features and Benefits
• QuickDry™ technology offers strength and absorbency for efficient drying
• High capacity roll lasts longer and reduces refill times
• A versatile solution suitable for a wide range of tasks
• Each durable sheet can be rinsed and reused to reduce usage and waste
Typical Applications
• Industrial settings
• Office and workplace settings
• Education sector
• Healthcare
• Hospitality
Approvals
• EU EcoLabel® Approved
Standards
• FSC® Certified
Notes
• Compatible with Tork® dispensers 202048 and 202040
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 71mm |
Dispenser Type | Freestanding Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 130045 |
Number of Ply | 2 |
Number of Sheets | 1500 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 510m |
Roll Type | Giant |
Series | Paper Plus |
Sheet Length | 340mm |
Sheet Width | 235mm |
Sheets Per Roll/Sleeve | 1500 |
System | W1 |
Textured/Embossed | Yes |
Total Length | 510m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |