£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Katrin® Industrial Wipes Roll is designed to handle tough environments, effectively absorbing oils, lubricants, and dirt while maintaining a soft texture that reduces lint. The Katrin Industrial Wipes Roll ensures efficient, reliable performance in maintaining cleanliness and hygiene standards.
Features and Benefits
• Very absorbent and strong, whether wet or dry for effective cleaning
• Excellent absorbency effectively dries hands quickly
• Versatile in cleaning up various liquids
Typical Applications
• Efficiently wipes down machinery, workstations, and equipment, removing oils, lubricants, dirt, and other residues
• Quickly absorbs spills of liquids and chemicals, maintaining a clean and safe working environment
• Ideal for drying hands efficiently in industrial settings, with good strength and absorbency
• Supports general maintenance tasks such as polishing, dusting, and wiping down surfaces
Standards
• FSC Certified
• ISO 9001
• ISO 14001
Approvals
• EU EcoLabel
Attribute | Value |
---|---|
Brand | Katrin |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 73.2mm |
Dispenser Type | Freestanding |
EAN | 4004231481856 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KAT9526391G KAT9526391H |
Hygienically Wrapped | No |
MFR Part No. | 481856 |
Number of Ply | 2 |
Number of Sheets | 2000 |
Number of Sleeves/Rolls | 2 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 360m |
Roll Type | XL |
Series | Industrial |
Sheet Length | 360mm |
Sheet Width | 265mm |
Sheets Per Roll/Sleeve | 1000 |
Standards Met | ISO14001 ISO9001 |
Textured/Embossed | No |
Total Length | 720m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |