Katrin

Industrial Wipes Roll, Large, 2-Ply BLUE (CS-2)

SKU:

KAT9526391C

MPN:

464118

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (50+)

    Product Details

    The Katrin® Industrial Wipes Roll is designed to handle tough environments, effectively absorbing oils, lubricants, and dirt while maintaining a soft texture that reduces lint. The Katrin Industrial Wipes Roll ensures efficient, reliable performance in maintaining cleanliness and hygiene standards.


    Features and Benefits
    • Very absorbent and strong, whether wet or dry for effective cleaning
    • Excellent absorbency effectively dries hands quickly
    • Versatile in cleaning up various liquids


    Typical Applications
    • Efficiently wipes down machinery, workstations, and equipment, removing oils, lubricants, dirt, and other residues
    • Quickly absorbs spills of liquids and chemicals, maintaining a clean and safe working environment
    • Ideal for drying hands efficiently in industrial settings, with good strength and absorbency
    • Supports general maintenance tasks such as polishing, dusting, and wiping down surfaces


    Standards
    • FSC Certified
    • ISO 9001
    • ISO 14001


    Approvals
    • EU EcoLabel


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Katrin

    Colour

    Blue

    EAN

    4004231464118

    ECLASS Code

    40030201

    MFR Part No.

    464118

    Number of Ply

    2

    Pack Quantity

    2

    Product Form

    Roll

    Roll Length

    360m

    Sheet Length

    360mm

    Sheet Width

    220mm

    Type

    Wiper Roll

    UNSPSC Code

    47120000