£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Katrin® Industrial Wipes Roll is designed to handle tough environments, effectively absorbing oils, lubricants, and dirt while maintaining a soft texture that minimises lint.
Features and Benefits
• Superior absorbency and durability, reducing the number of wipes needed
• Effectively absorbs oils, lubricants, and dirt for industrial use
• 3-ply, laminated rolls for extra strength and effective drying
• Approved for short-term contact with food (KAT9526391F only)
Typical Applications
• Efficiently wipes down machinery, workstations, and equipment, effectively removing oils, lubricants, dirt, and other residues
• Quickly absorbs spills of liquids and chemicals, helping to maintain a clean and safe working environment
• Supports general maintenance tasks such as polishing, dusting, and wiping down surfaces
Standards
• FSC Certified
• ISO 9001
• ISO 14001
Approvals
• EU EcoLabel
Attribute | Value |
---|---|
Brand | Katrin |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 73.2mm |
Dispenser Type | Freestanding |
EAN | 4004231464217 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KAT9526391G KAT9526391H |
Hygienically Wrapped | No |
MFR Part No. | 464217 |
Number of Ply | 3 |
Number of Sheets | 2000 |
Number of Sleeves/Rolls | 2 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 360m |
Roll Type | Large |
Series | Industrial |
Sheet Length | 360mm |
Sheet Width | 220mm |
Sheets Per Roll/Sleeve | 1000 |
Standards Met | ISO14001 ISO9001 |
Textured/Embossed | No |
Total Length | 720m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |