£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Katrin® Industrial Wipes Roll XXL are high-quality, absorbent paper towels, ideal for industrial and commercial settings. Manufactured for durability, whether wet or dry, these industrial wipes provide reliable and efficient cleaning, and won't fall apart during use.
Features and Benefits
• Laminated for effective drying
• Durable construction for strength in use
• Blue for easy identification
Typical Applications
• Perfect for drying hands and cleaning machinery or surfaces in manufacturing facilities
• Great for mechanics to clean hands and tools, and to manage oil or fluid spills
• Suitable for drying hands and wiping down kitchen countertops or equipment
• Handy for construction site workers to clean up hands and tools quickly
• Useful for maintaining hygiene and cleaning surfaces in healthcare facilities
• Excellent for handling grease, oil, and other automotive fluids
• Essential for cleaning and drying in various commercial and industrial environments
Standards
• FSC Certified
• ISO 9001
• ISO 14001
Approvals
• EU EcoLabel
Attribute | Value |
---|---|
Brand | Katrin |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 73.2mm |
Dispenser Type | Freestanding |
EAN | 4004231464262 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KAT9526391G KAT9526391H |
Hygienically Wrapped | No |
MFR Part No. | 464262 |
Number of Ply | 3 |
Number of Sheets | 2000 |
Number of Sleeves/Rolls | 2 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 360m |
Roll Type | XXL |
Series | Industrial |
Sheet Length | 360mm |
Sheet Width | 380mm |
Sheets Per Roll/Sleeve | 1000 |
Standards Met | ISO14001 ISO9001 |
Textured/Embossed | No |
Total Length | 720m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |