£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for busy kitchens, these all-purpose cloths offer a thick, highly absorbent design for swift cleanup of tough spills. Heat-resistant and strong when wet, they ensure safe and reliable use. Crafted from biobased fibers with recycled packaging, they prioritize environmental impact reduction. Compatible with Tork W4 dispensers, their single-sheet dispensing minimizes waste and promotes hygiene. Perfect for commercial kitchens and households, these cloths embody efficiency, durability, and sustainability, making them an essential choice for those seeking reliable and environmentally responsible cleaning solutions in hectic culinary environments.
Features and Benefits
• Versatile cotton-based design tackles various kitchen messes
• Heat-resistant for safe cleaning of hot surfaces
• 100% biobased for enhanced sustainability
• Good absorption speeds up spill cleanup
• Environmentally responsible packaging made from 100% recycled fibres and at least 30% recycled plastics
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
MFR Part No. | 473179 |
Number of Ply | 1 |
Number of Sheets | 300 |
Number of Sleeves/Rolls | 4 |
Product Form | Sheet |
Sheet Length | 415mm |
Sheet Width | 355mm |
Sheets Per Roll/Sleeve | 75 |
System | W4 |
Textured/Embossed | No |
Type | C-Fold |
UNSPSC Code | 47120000 |