£45.79
Ex VAT
£54.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for everyday tasks, this versatile kitchen roll is super absorbent to mop up spills and wipe down surfaces. Always handy to have around, choose from a single pack of 2 rolls or buy in bulk and receive 12 rolls.
Features and Benefits
• Super absorbent for effective mopping and drying with less consumption
• Durable material is strong even when wet to clean away food remains
• Suitable for cleaning a range of spills including grease and oil
Typical Applications
• Kitchens
• Hospitality sector
• Domestic settings
Approvals
• Food safety approval
• FSC® certified
• EU Ecolabel certified
• PEFC and FSC® Chain-Of-Custody
• HACCP certification - Hazard analysis and critical control points
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• EMAS - Eco-management and audit scheme
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 43mm |
Dispenser Type | Portable Wall Mounted |
EAN | 7322540006308 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 120269 |
Number of Ply | 2 |
Number of Sheets | 768 |
Number of Sleeves/Rolls | 12 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 15.3m |
Roll Type | Standard |
Series | Premium |
Sheet Length | 240mm |
Sheet Width | 230mm |
Sheets Per Roll/Sleeve | 64 |
Textured/Embossed | Yes |
Total Length | 184m |
Type | Kitchen Roll |
UNSPSC Code | 47120000 |