£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
This pack of twenty-four super-absorbent kitchen rolls is ideal for use in both professional and domestic settings. Made with pure pulp, each sheet is durable and long-lasting even when wet.
Features and Benefits
• Laminated for strength even when wet
• Embossed kitchen roll is highly absorbent
• Made with high-quality pure pulp for superior performance
• Made in the UK
• Supplied in recyclable LDPE wrap with a recycled board core
Approvals
• CHSA Soft Tissue Standard
Attribute | Value |
---|---|
Brand | Rhino |
Colour | White |
Core Diameter | 50mm |
Dispenser Type | Portable |
EAN | 5010146004034 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | RHKT2W46 |
Number of Ply | 2 |
Number of Sheets | 1800 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 13m |
Roll Type | Standard |
Series | Freedom |
Sheet Width | 220mm |
Sheets Per Roll/Sleeve | 200 |
Textured/Embossed | Yes |
Total Length | 312m |
Type | Kitchen Roll |
UNSPSC Code | 47120000 |