£31.99
Ex VAT
£38.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The WYPALL® L10 range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. Unique Airflex™ base sheet technology makes them stronger than conventional wipes, and able to see any job through from start to finish without falling apart.
Features and Benefits
• This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe
• These wipers have exceptional strength and absorbency resulting in fewer wipers used and less money spent
• Delivered in a large roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Floor Standing Wall Mounted |
EAN | 5033848003488 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526146K |
Hygienically Wrapped | No |
MFR Part No. | 7200 |
Number of Ply | 1 |
Number of Sheets | 1000 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 380m |
Roll Type | Jumbo |
Series | L10 Extra |
Sheet Length | 380mm |
Sheet Width | 235mm |
Sheets Per Roll/Sleeve | 1000 |
Standards Met | ISO14001 ISO9001 |
System | L10 |
Textured/Embossed | Yes |
Total Length | 380m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |