£59.49
Ex VAT
£71.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for use in food or hygiene environments, these mid-size rolls are of high capacity. Portable and easy to dispense, these wipes are highly efficient where light-duty cleaning and wiping is required.
Features and Benefits
• Mid-size, portable rolls that have a high capacity and are designed for hygiene wiping
• Embossing technology delivers a great balance of both value and performance
• Compatible with quick loading Aquarius™ centrefeed dispensing system (Kimberly-Clark code 7017)
Typical Applications
• Food preparation and service surfaces
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 5027375051760 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9527017K |
Hygienically Wrapped | No |
MFR Part No. | 7256 |
Number of Ply | 1 |
Number of Sheets | 4800 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 304m |
Roll Type | Medium |
Series | L10 Food & Hygiene |
Sheet Length | 380mm |
Sheet Width | 195mm |
Sheets Per Roll/Sleeve | 800 |
System | L10 |
Textured/Embossed | Yes |
Total Length | 1824m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |