£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
WypAll® L10 Extra wiper roll is your go-to solution for light-duty wiping tasks, such as polishing glass and cleaning surfaces and tools. With Airflex™ Technology, these single-use wipes deliver exceptional strength and absorbency, even when wet, effectively breaking the chain of germ transmission. This reliable and versatile cleaning solution is designed for multipurpose use and provides value through its unique Airflex™ base sheet technology. These disposable paper wipes are strong enough to handle various tasks without falling apart, ensuring efficiency and cost-effectiveness. Tested for compatibility with detergents, disinfectants, peracetic acid, hydrogen peroxide, and quats, they offer flexibility for different cleaning needs. Delivered in a large roll format, these industrial wipers are perfect for use in larger manufacturing and industrial settings, providing easy access and reducing the frequency of roll changes. Elevate workplace hygiene with WypAll® L10 Extra, a trusted and cost-effective choice for effective cleaning and disinfecting.
Features and Benefits
• Compatible with Kimberly-Clark Professional™ rolled hand towel dispensers (product codes 6146, 6154 and 6155)
• Individual sheet size measures 38cm (L) x 23.5cm (W)
• The dry cleaning wipes are perfect for light duty wiping, such as polishing glass, cleaning surfaces and tools
• The Airflex™ base sheet technology of these paper wipes is strong enough to see any job through from start to finish without tearing
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526146K |
Hygienically Wrapped | No |
MFR Part No. | 7141 |
Number of Ply | 1 |
Number of Sheets | 1500 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Large |
Series | L10 Extra |
Sheet Length | 385mm |
Sheet Width | 235mm |
Sheets Per Roll/Sleeve | 1500 |
Standards Met | ISO14001 ISO9001 |
System | L10 |
Textured/Embossed | Yes |
Type | Wiper Roll |
UNSPSC Code | 47120000 |