£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for use in food or hygiene environments, where light-duty wiping is required, choose between blue or white paper for colour-coded cleaning. The Wypall® embossing technology delivers excellent absorbency to give you more for less.
Features and Benefits
• Compact and portable for a hygiene and cleaning solution right where you need it
• Compatible with Wypall® small roll dispensers for convenience
• Available in blue or white for colour-coded cleaning
Typical Applications
• Food preparation and service surfaces
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 5027375051944 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9527041K |
Hygienically Wrapped | No |
MFR Part No. | 7225 |
Number of Ply | 1 |
Number of Sheets | 3960 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 76m |
Roll Type | Small |
Series | L10 Food & Hygiene |
Sheet Length | 460mm |
Sheet Width | 240mm |
Sheets Per Roll/Sleeve | 165 |
Standards Met | ISO14001 ISO9001 |
System | L10 |
Textured/Embossed | Yes |
Total Length | 1824m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |