noscriptWypall L20, Centrefeed Blue Roll, 2 Ply, 1 Roll 7301 | Cromwell Tools

Wypall

L20, Centrefeed Blue Roll, 2 Ply, 1 Roll

SKU:

KIM9527301K

MPN:

7301

£44.99

Ex VAT

£53.99

Inc VAT

IN STOCK (50+)

    Product Details

    The WYPALL® L20 range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. Unique Airflex™ base sheet technology makes them stronger than conventional wipes, and able to see any job through from start to finish without falling apart.


    Features and Benefits
    • This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe
    • These wipers have exceptional strength and absorbency resulting in fewer wipers used and less money spent
    • Delivered in a large roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Wypall

    Colour

    Blue

    EAN

    5033848003525

    ECLASS Code

    40030201

    MFR Part No.

    7301

    Number of Ply

    2

    Number of Sheets

    500

    Pack Quantity

    1

    Product Form

    Roll

    Roll Length

    380m

    Series

    L20

    Sheet Width

    325mm

    Type

    Wiper Roll

    UNSPSC Code

    47120000