£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
These blue, everyday wipes are designed to provide great performance on all light-duty wiping tasks. Clean up tools and parts in maintenance and industrial settings, and expect excellent results every time.
Features and Benefits
• Embossing technology delivers a great balance of performance and value
• Compact for portability for cleanup solutions where it's needed most
• Versatile and convenient for use on a wide variety of surfaces and items
Typical Applications
• Process environments
• Maintenance
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 40mm |
Dispenser Type | Wall Mounted |
EAN | 5027375051968 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9527017K |
Hygienically Wrapped | No |
MFR Part No. | 7334 |
Number of Ply | 2 |
Number of Sheets | 3360 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 53m |
Roll Type | Small |
Series | L20 Cleaning and Maintenance |
Sheet Length | 380mm |
Sheet Width | 240mm |
Sheets Per Roll/Sleeve | 140 |
System | L20 |
Textured/Embossed | Yes |
Total Length | 1272m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |