£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
Product Documents
Versatile and easy to handle, these L20 wiping rolls from Wypall® are specifically designed for cleaning and wiping tools and machine parts. Compact and portable, these are the ideal paper rolls for processing and maintenance settings.
Features and Benefits
• Versatile and suitable for a variety of wiping tasks
• Embossing technology delivers a great balance of both value and performance
• Compact and portable for a cleaning solution right where it's needed
Typical Applications
• Processing settings
• Maintenance sectors
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 40mm |
Dispenser Type | Wall Mounted |
EAN | 5027375051975 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9527017K |
Hygienically Wrapped | No |
MFR Part No. | 7338 |
Number of Ply | 2 |
Number of Sheets | 2784 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 54.5m |
Roll Type | Small |
Series | L20 Cleaning and Maintenance |
Sheet Length | 460mm |
Sheet Width | 240mm |
Sheets Per Roll/Sleeve | 116 |
System | L20 |
Textured/Embossed | Yes |
Total Length | 1308m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |