£62.49
Ex VAT
£74.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The L30 Ultra+ Wipers have been designed to offer great strength and absorption for superior cleaning tasks. The ideal solution for heavy-duty wiping, soaking up industrial spills, cleaning parts and components.
Features and Benefits
• Unique Airflex™ base sheet technology is strong enough to carry out your tasks without falling apart and absorbent enough to clean up most spills with ease
• Delivered in a Large Roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas, or anywhere requiring extensive wiping
• Jumbo roll format for portable cleaning wipes right where they're needed
Typical Applications
• Multi-purpose use across industries from manufacturing to healthcare
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Floor Standing Wall Mounted |
EAN | 5033848003549 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 7426 |
Number of Ply | 3 |
Number of Sheets | 670 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 255m |
Roll Type | Large Extra Wide |
Series | L30 Industrial Wiping Paper |
Sheet Length | 380mm |
Sheet Width | 370mm |
Sheets Per Roll/Sleeve | 670 |
System | L30 |
Textured/Embossed | Yes |
Total Length | 255m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |