£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
The Wypall® L40 range offers efficient, general-purpose single-use wipers. Delivering great value and versatility for everyday wiping tasks, these wipers are durable enough to soak up and clean heavy spills, but gentle enough to use on the hands and face.
Features and Benefits
•Double recreped (DRC) base sheet technology, layered fabric that's strong, thick, and highly absorbent
• Strong enough for industry, soft enough for skin
• Exceptional strength and absorbency for even the heaviest of spills
Typical Applications
• Ideal for industrial tasks such as cleaning, process line wiping, soaking up large spills
• Healthcare for wiping patients' hands and face
Notes
• Compatible with the Centrefeed Roll Control System
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Floor Standing Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526146K |
Hygienically Wrapped | No |
MFR Part No. | 7452 |
Number of Ply | 1 |
Number of Sheets | 750 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 255m |
Roll Type | Large |
Series | L40 Power Clean™ |
Sheet Length | 310mm |
Sheet Width | 315mm |
Sheets Per Roll/Sleeve | 750 |
Standards Met | ISO14001 |
System | L40 |
Textured/Embossed | No |
Total Length | 255m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |