£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
For value and versatility, WYPALL® L40 wipes are the perfect solution for everyday cleaning tasks. Made with DRC technology, these strong and reliable wipes have a high absorbency rate to get the job done.
Features and Benefits
• Clean up fast without falling apart
• Highly absorbent: does the job in fewer wipes to help reduce costs
• POP-UP box mobile system gives immediate access to hygienically protected wipers on the move
Typical Applications
• Ideal for industrial tasks such as cleaning, process line wiping, soaking up large spills, and also in healthcare for wiping patients' hands and face
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
EAN | 0037321074618 |
ECLASS Code | 40030201 |
MFR Part No. | 7461 |
Number of Ply | 1 |
Number of Sheets | 100 |
Pack Quantity | 8 |
Product Form | Sheet |
Series | L40 Power Clean™ |
Sheet Length | 41.5cm |
Sheet Width | 415mm |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |