£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
A lightweight, low-linting cloth with added strength and absorption. Making it ideal for technical wiping applications, including automotive and industrial.
Attribute | Value |
---|---|
Brand | Harrison Wipes |
Colour | White |
EAN | 5060110740727 |
ECLASS Code | 40030201 |
MFR Part No. | SFC60 W 54 |
Number of Sheets | 750 |
Pack Quantity | 1 |
Product Form | Roll |
Series | Easi-Wipes® Steadfast Lite |
Sheet Length | 41cm |
Sheet Width | 375mm |
Type | Wiper Roll |
UNSPSC Code | 47120000 |