£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Tork Low-Lint Cleaning Cloth is the go-to choice for customers seeking a strong, flexible, and convenient cleaning solution. Packaged in a protective, portable plastic small pack, it adapts to various cleaning needs. Versatile for commercial, office, and household use, its strength ensures efficiency. Designed for use with the Tork Folded Wiper/Cloth Dispenser, it not only protects refills from dirt but also enables one-at-a-time dispensing, reducing waste. More than just a cleaning tool, Tork Low-Lint Cleaning Cloth offers practicality, cleanliness, and environmental responsibility, making it an essential and efficient choice for diverse cleaning applications.
Features and Benefits
• Multipurpose cloth for diverse tasks, reducing the need for various cloths
• Ideal for sensitive surfaces with low-lint properties
• Compatible with most solvents and detergents, meeting various cleaning needs
• Silicone-free for residue-free surfaces after use
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 190478 |
Number of Ply | 1 |
Number of Sheets | 120 |
Pack Quantity | 45 |
Product Form | Sheet |
Sheet Length | 110mm |
Sheet Width | 355mm |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |