£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork Low Lint Cleaning Cloth, ideal for sensitive surfaces, boasts a flexible design with low-lint properties, ensuring meticulous cleaning without leaving marks. Versatile and durable, it accommodates various solvents and detergents, meeting diverse professional hygiene needs. The accompanying bucket and chemicals allow users to create customized wet wipes. The bucket, equipped with one-at-a-time dispensing and an easy-close lid, ensures long-lasting freshness for the wet wipes. This solution caters to customers seeking gentle, effective, and versatile cleaning in delicate environments, making it an indispensable tool for maintaining professional hygiene standards.
Features and Benefits
• Strong and flexible design for multipurpose use
• Compatibility with a wide range of solvents, disinfectants, and detergents
• Low-lint properties ideal for sensitive surfaces
• Convenient bucket feature enables the creation of long-lasting wet wipes
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | Turquoise |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 190492 |
Number of Ply | 1 |
Number of Sheets | 800 |
Number of Sleeves/Rolls | 4 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 60m |
Roll Type | Centrefeed |
Series | Low-Lint |
Sheet Length | 300mm |
Sheet Width | 165mm |
Sheets Per Roll/Sleeve | 200 |
System | W10 |
Textured/Embossed | No |
Total Length | 240m |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |