£38.99
Ex VAT
£46.79
Inc VAT
2 Variations Available
Product Details
Product Specification
• Zero wastage with all the paper on the roll used
• When used in conjunction with the Katrin Inclusive System Towel
• Dispenser, the number of sheets per roll will be 711
• Suitable for all washrooms but especially where there is medium to high traffic
• Certified under the Nordic and EU Flower Eco labels
• Controlled consumption and reduced cost in use
• Approved for short-term contact with food
• Dermatologically tested and approved
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
EAN | 6414300086154 |
ECLASS Code | 40030201 |
MFR Part No. | 460102 |
Number of Ply | 2 |
Pack Quantity | 6 |
Product Form | Roll |
Roll Length | 160m |
Type | Hand Towel Roll |
UNSPSC Code | 47120000 |