£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
Achieve a professional shine on sensitive surfaces with the low-lint Tork Polishing Cloth. Designed for optimal polishing performance, this soft and flexible cloth releases polishing agents, leaving surfaces impeccably clean without any traces. Ideal for use in the Tork Folded Wiper/Cloth Dispenser, which ensures a one-at-a-time dispensing method, protecting the refills from dirt and reducing both consumption and waste. Elevate your cleaning routine with this specialized polishing cloth, offering a superior solution for maintaining a polished and pristine appearance on delicate surfaces.
Features and Benefits
• Achieve a scratch-free shine
• Professional quality for delicate surfaces
• Extreme low-lint properties for a pristine finish
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | 197478 |
Number of Ply | 1 |
Number of Sheets | 625 |
Number of Sleeves/Rolls | 5 |
Perforated | No |
Product Form | Sheet |
Roll Type | Small |
Sheet Length | 428mm |
Sheet Width | 355mm |
Sheets Per Roll/Sleeve | 125 |
Standards Met | ISO14001 ISO9001 |
System | W4 |
Textured/Embossed | No |
Type | Polishing Cloth |
UNSPSC Code | 47120000 |